Chatsworth 12495-719 Black Monitor Shelf with Sliding Keyboard Tray and Mouse Pad | Graybar Store
Chatsworth - Black Monitor Shelf with Sliding Keyboard Tray and Mouse Pad - 12495-719
+ / - Hover over image to Zoom
Other Views

    Black Monitor Shelf with Sliding Keyboard Tray and Mouse Pad

    Manufacturer: Chatsworth
    Manufacturer #: 12495-719
    SKU: 99419209
    $469.56
    Checking Pricing
         
    Color:Black
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12495-719
    • Color Black
    • Type Monitor Shelf
    • Width (Inches) 19 in.
    Product Overview:
    Black monitor shelf is 19 inch wide and has a sliding keyboard tray and mouse pad.
    Monitor Shelf with Sliding Keyboard Tray and Mouse Pad:
    • Adjustable mounting depth 23 to 39 inch D
    • Tray fits up to 19.1 W x 8.5 inch D keyboards
    • Tray and mouse pad store inside the monitor shelf
    • Keyboard tray locks into position
    • Mouse pad is 7 x 7 inch
    • Monitor shelf supports 200 pounds