Chatsworth 17000-000 Black Medium Cable Management Magnetic Clips | Graybar Store
Chatsworth - Black Medium Cable Management Magnetic Clips - 17000-000
+ / - Hover over image to Zoom
Other Views

    Black Medium Cable Management Magnetic Clips

    Manufacturer: Chatsworth
    Manufacturer #: 17000-000
    SKU: 88083802
    $9.93
    Checking Pricing
         
    Color:Black
    No. of Holes:4
    Mounting Type:Magnet Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 17000-000
    • Color Black
    • Type Magnetic Clips
    • Mounting Type Magnet Mount
    • No. of Holes 4
    • Country of Origin US - USA
    Product Overview:
    Black medium sized magnetic clip with holes allows nylon cable to be laced through to secure additional cables.
    Magnetic clips keep cables within workstation areas neat and off of the floor to reduce hazards.