Chatsworth 12573-719 Black Low Profile Solid Fixed Shelf | Graybar Store
Chatsworth - Black Low Profile Solid Fixed Shelf - 12573-719
+ / - Hover over image to Zoom
Other Views

    Black Low Profile Solid Fixed Shelf

    Manufacturer: Chatsworth
    Manufacturer #: 12573-719
    SKU: 22038976
    $66.51
    Checking Pricing
         
    Color:Black
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12573-719
    • Color Black
    • Type Fixed Shelf
    • Width (Inches) 19 in.
    • Country of Origin US - USA
    Product Overview:
    Black low profile solid fixed shelf is 19 inch wide.
    Low Profile Solid Fixed Shelf:
    • Shelf bracket provides front and rear support
    • Provides 17.5 inch of surface space
    • Attaches with a single screw to mounting rails
    • Made of steel
    • Supports up to 100 pounds
    • UL Listed