Chatsworth 11294-719 Shelf, Low Profile, Black, 19 W x 19 in. D | Graybar Store
Chatsworth - Shelf, Low Profile, Black, 19 W x 19 in. D - 11294-719
+ / - Hover over image to Zoom
Other Views

    Shelf, Low Profile, Black, 19 W x 19 in. D

    Manufacturer: Chatsworth
    Manufacturer #: 11294-719
    SKU: 96076349
    $124.75
    Checking Pricing
         
    Width (Inches):19 in.
    Rack Units:2
    Color:Black
    Depth (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11294-719
    • Color Black
    • Type Low Profile
    • Rack Units 2
    • Depth (Inches) 19 in.
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black low profile shelf for 19 inch wide rack. Shelf is 19 inch deep.
    Low profile shelf holds equipment up to 17.25 inch wide and 18.82 inch deep. Shelf is made of strong, lightweight aluminum and supports up to 40 pounds.