Chatsworth 11293-719 Shelf, Low Profile, Black, 19 W x 16 in. D | Graybar Store
     
Chatsworth - Shelf, Low Profile, Black, 19 W x 16 in. D - 11293-719
+ / - Hover over image to Zoom
Other Views

    Shelf, Low Profile, Black, 19 W x 16 in. D

    Manufacturer: Chatsworth
    Manufacturer #: 11293-719
    SKU: 96045535
    $114.91
    Checking Pricing
         
    Width (Inches):19 in.
    Rack Units:2
    Color:Black
    Depth (Inches):16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11293-719
    • Color Black
    • Mounting Style Rack Mount
    • Type Low Profile
    • Rack Units 2
    • Depth (Inches) 16 in.
    • Materials Aluminum
    • Width (Inches) 19 in.
    • For Use With 19 in. Rack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black low profile shelf for 19 inch wide rack. Shelf is 16 inch deep.