Chatsworth 13083-719 Black Lockable Storage Drawer, 19 inch x 3 RU | Graybar Store
Chatsworth - Black Lockable Storage Drawer, 19 inch x 3 RU - 13083-719
+ / - Hover over image to Zoom
Other Views

    Black Lockable Storage Drawer, 19 inch x 3 RU

    Manufacturer: Chatsworth
    Manufacturer #: 13083-719
    SKU: 25015764
    $393.01
    Checking Pricing
         
    Color:Black
    Width (Inches):19 in.
    Rack Units:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13083-719
    • Color Black
    • Type Lockable Storage Drawer
    • Rack Units 3
    • Width (Inches) 19 in.
    Product Overview:
    Black lockable storage drawer is 19 inch and 3 RU.
    Lockable Storage Drawer:
    • Includes attachment brackets
    • Attaches to any 19 inch free-standing rack or cabinet system
    • Features 20 inch deep lockable drawer that extends full depth for easy access to stored equipment
    • Designed to allow for stackable units
    • Supports 100 pound load - drawer and top surface combined