Ideal Industries 35-950BLK Black Leather Tuff-Tote® Tool Pouches | Graybar Store
Ideal Industries - Black Leather Tuff-Tote® Tool Pouches - 35-950BLK
+ / - Hover over image to Zoom
Other Views

    Black Leather Tuff-Tote® Tool Pouches

    Manufacturer: Ideal Industries
    Manufacturer #: 35-950BLK
    SKU: 22075349
    $174.71
    Checking Pricing
         
    Width (Inches):6 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-950BLK
    • Color Black
    • Materials Premium Leather
    • Width (Inches) 6 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Premium Tuff-Tote® tool pouch is black premium leather.
    Tuff-Tote® Tool Pouches
    • 8-pocket, belt-mounted pouch features large utility compartment with 2 dividers and 6 screwdriver loops, 7 outside pockets, release snaps and tape chain
    • Exclusive leather grab handle for carrying comfort
    • Removable shoulder strap helps relieve lower back strain
    • Rust-resistant, plated-steel hardware and heavy, lock-stitched nylon thread for long-term durability
    • Tunnel belt loop accommodates belts up to 2-1/4 in. wide