Chatsworth 11564-719 Black Large Horizontal Ring Panel 19 Inch W | Graybar Store
Chatsworth - Black Large Horizontal Ring Panel 19 Inch W - 11564-719
+ / - Hover over image to Zoom
Other Views

    Black Large Horizontal Ring Panel 19 Inch W

    Manufacturer: Chatsworth
    Manufacturer #: 11564-719
    SKU: 95068429
    $187.73
    Checking Pricing
         
    Color:Black
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11564-719
    • Color Black
    • Type Large Horizontal Ring Panel
    • Width (Inches) 19 in.
    Product Overview:
    Black large horizontal ring panel for 19 inch rack.