Hubbell Wiring Device - Kellems SEC100BA Black Kellems® Non-Metallic Straight Liquidtight Cord Connector Rated IP66 | Graybar Store
Hubbell Wiring Device - Kellems - Black Kellems® Non-Metallic Straight Liquidtight Cord Connector Rated IP66 - SEC100BA
+ / - Hover over image to Zoom
Other Views

    Black Kellems® Non-Metallic Straight Liquidtight Cord Connector Rated IP66

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SEC100BA
    SKU: 25138640
    $5.57
    Checking Pricing
         
    Conduit Hub Size (Inches):1 in.
    Cable Range (Inches):0.59 to 1 in.
    Additional Features:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SEC100BA
    • Type Liquidtight
    • Additional Features Black
    • Cable Range (Inches) 0.59 to 1 in.
    Product Overview:
    Straight liquidtight cord connector connects cable 0.590 to 1.000 inches to 1 inch conduit hub. Black connector is non-metallic. Cord connector is rated IP66.