Square D (Schneider Electric) ZB4BA2 Black IEC-Rated Metallic Pushbutton | Graybar Store
Square D (Schneider Electric) - Black IEC-Rated Metallic Pushbutton - ZB4BA2
+ / - Hover over image to Zoom
Other Views

    Black IEC-Rated Metallic Pushbutton

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BA2
    SKU: 99485662
    $14.28
    Checking Pricing
         
    Operator Type:Momentary Pushbutton
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BA2
    • Color Black
    • IEC Rating IP65
    • NEMA Style 1/2/3/3R/4/4X/12/13
    • Operator Type Momentary Pushbutton
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    IEC-rated black metallic momentary pushbutton.
    • Unmarked
    • Shape of Head: Round