Panduit HC2BL6 Black, Hinged Wiring Duct Cover | Graybar Store
Panduit - Black, Hinged Wiring Duct Cover - HC2BL6
+ / - Hover over image to Zoom
Other Views

    Black, Hinged Wiring Duct Cover

    Manufacturer: Panduit
    Manufacturer #: HC2BL6
    SKU: 22049834
    $11.34
    Checking Pricing
         
    Color:Black
    Dimensions:2 in. W X 6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HC2BL6
    • Color Black
    Product Overview:
    Hinged duct cover, PVC,2 in. W X 6 ft., Black