Chatsworth 15320-724 Black Heavy Duty Wall-Mount Equipment Rack, 41.2 x 24 inch | Graybar Store
Chatsworth - Black Heavy Duty Wall-Mount Equipment Rack, 41.2 x 24 inch - 15320-724
+ / - Hover over image to Zoom
Other Views

    Black Heavy Duty Wall-Mount Equipment Rack, 41.2 x 24 inch

    Manufacturer: Chatsworth
    Manufacturer #: 15320-724
    SKU: 96049423
    $369.28
    Checking Pricing
         
    Width (Inches):19 in.
    Color:Black
    Height (Inches):41.2 in.
    Rack Units:20
    Depth (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 15320-724
    • Color Black
    • Mounting Style Wall Mount
    • Type Wall Mount Equipment Rack
    • Rack Units 20
    • Depth (Inches) 24 in.
    • Height (Inches) 41.2 in.
    • Width (Inches) 19 in.
    • Includes (50) #12-24 Mounting Screws
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black heavy duty wall-mount equipment rack is 41.2 H x 19 W x 24 inch D and 20 RU.
    Heavy Duty Wall-Mount Equipment Rack:
    • Actual Height 41.2 Inch
    • Actual Width 23 Inch
    • Actual Depth 24 inch
    • Quick and easy assembly
    • 12-24 roll formed threads on 5/8-5/8-1/2 inch spacing both sides
    • Rack-mount spaces are marked and numbered
    • Made of high-strength lightweight aluminum
    • Includes (50) #12-24 mounting screws
    • Holds up to 350 pounds when securely mounted to wall or backboard