Greenlee 0158-12 Black Heavy Duty Tool Bag | Graybar Store
Greenlee - Black Heavy Duty Tool Bag - 0158-12
+ / - Hover over image to Zoom
Other Views

    Black Heavy Duty Tool Bag

    Manufacturer: Greenlee
    Manufacturer #: 0158-12
    SKU: 25087759
    $64.31
    Checking Pricing
         
    Overall Length (Inches):18
    No. of Pockets:31
    Width (Inches):11 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0158-12
    • Color Black
    • Materials Heavy Duty Nylon
    • No. of Pockets 31
    Product Overview:
    Black heavy duty tool bag has 31 pockets.
    Heavy Duty Tool Bag:
    • Constructed of heavy-duty nylon for longer life
    • Thirty-one multi-use reinforced pockets, inside and out help organize tools and accessories
    • Large-opening steel-framed mouth with hinge and zipper for rugged use and easy access to contents
    • Padded handles and adjustable shoulder strap for comfort and versatility
    • Large interior to easily carry power tools, fish tapes and other large tools
    • Wrap around handles with reinforced stitching fully support bag bottom for heavy load capacity
    • Elastic straps on outside of bag for levels, hammers and crowbars