RAB Lighting GT500R Black Gotcha Sensor 2-Lamp Floodlight Kit | Graybar Store
RAB Lighting - Black Gotcha Sensor 2-Lamp Floodlight Kit - GT500R
+ / - Hover over image to Zoom
Other Views

    Black Gotcha Sensor 2-Lamp Floodlight Kit

    Manufacturer: RAB Lighting
    Manufacturer #: GT500R
    SKU: 90005494
    $54.61
    Checking Pricing
         
    Housing Color:Black
    Wattage:500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # GT500R
    • Housing Color Black
    • Fixture Type Floodlight
    • Lamp Type Incandescent
    • Wattage 500
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Black 500W gotcha sensor 2-lamp floodlight kit with 110° view, suitable for wet locations.
    • 500W switching capacity
    • New vandal resistant grill
    • 6000 volt surge protection
    • Temperature compensation
    • Protected manual override with auto reset
    • Double look down lens
    • 5 year warranty