Panduit CMWB Black Glass Filled Nylon 6.6 Cable Management Waterfall Base | Graybar Store
Panduit - Black Glass Filled Nylon 6.6 Cable Management Waterfall Base - CMWB
+ / - Hover over image to Zoom
Other Views

    Black Glass Filled Nylon 6.6 Cable Management Waterfall Base

    Manufacturer: Panduit
    Manufacturer #: CMWB
    SKU: 99836817
    $22.59
    Checking Pricing
         
    Bend Radius (Inch):1.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CMWB
    • Bend Radius (Inch) 1.75
    • Materials Glass Filled Nylon 6.6
    Product Overview:
    Black glass filled nylon cable management waterfall base used to maintain 1.75 in. bend radius control vertically when transferring cable off of ladder rack. Mounts to ladder rack or stringer with standard cable ties (included).
    • Patented Bend Radius Control Product For Standard Ladder Rack
    • Product Available as a Kit (Includes Base, Two Wings and Cable Ties) or Purchased Separately
    • Base Attaches to Either the Rung or Stringer on Most Standard Ladder Racks For a Variety of Installations/Configurations
    • Modular Components Allow User to Custom Configure Each Location Where Cable Management is Required
    • Black Glass-Filled Nylon 6.6 Meets UL 94V-0 Specifications