Square D (Schneider Electric) 9001KR1BH13 Black Full Guard Non-Illuminated Momentary PushButton Operator with 1NO/1NC Contact | Graybar Store
Square D (Schneider Electric) - Black Full Guard Non-Illuminated Momentary PushButton Operator with 1NO/1NC Contact - 9001KR1BH13
+ / - Hover over image to Zoom
Other Views

    Black Full Guard Non-Illuminated Momentary PushButton Operator with 1NO/1NC Contact

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KR1BH13
    SKU: 88247751
    $91.66
    Checking Pricing
         
    Color:Black
    Additional Features:Full Guard Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KR1BH13
    • Color Black
    • Additional Features Full Guard Round
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-illuminated 1NO/1NC momentary black pushbutton operator with full guard.
    • Chromium plated metal bezel
    • NEMA 1/2/3/3R/4/12 and 13