Cooper Lighting (Eaton) ERT713TS Black Full Cone Metal Baffle, White Trim | Graybar Store
Cooper Lighting (Eaton) - Black Full Cone Metal Baffle, White Trim - ERT713TS
+ / - Hover over image to Zoom
Other Views

    Black Full Cone Metal Baffle, White Trim

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ERT713TS
    SKU: 22121582
    Price pending
    Checking Pricing
         
    Color:White on Black
    Additional Features:White Trim
    Outer Diameter:7-1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ERT713TS
    • Color White on Black
    • Additional Features White Trim
    • Outer Diameter 7-1/4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    6" Trim high gloss appliance white trim with full black baffle and torsion springs.