Square D (Schneider Electric) 9001SKS43BH13 Black for Type SK 30 mm NEMA-Rated HD 3-Position Selector Switch with KA1 on Side #2 | Graybar Store
Square D (Schneider Electric) - Black for Type SK 30 mm NEMA-Rated HD 3-Position Selector Switch with KA1 on Side #2 - 9001SKS43BH13
+ / - Hover over image to Zoom
Other Views

    Black for Type SK 30 mm NEMA-Rated HD 3-Position Selector Switch with KA1 on Side #2

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKS43BH13
    SKU: 92040592
    $114.75
    Checking Pricing
         
    Operator Type:Maintained 3-Position Selector Switch
    Color:Black
    Additional Features:(1) KA1 on Side #2 (H13), Contact Blocks
    Knob Style:Standard
    Use With:Cam Type C
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKS43BH13
    • Color Black
    • Additional Features (1) KA1 on Side #2 (H13), Contact Blocks
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • Knob Style Standard
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R; 4X
    • Operator Type Maintained 3-Position Selector Switch
    • Use With Cam Type C
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-illuminated maintained operator with black knob and (1)KA1 on side #2 for use with Type SK selector switches.
    • Standard knob
    • Plastic bezel
    • Panel mount