Chatsworth 12717-719 Black Flush Mounted Keyboard Tray | Graybar Store
Chatsworth - Black Flush Mounted Keyboard Tray - 12717-719
+ / - Hover over image to Zoom
Other Views

    Black Flush Mounted Keyboard Tray

    Manufacturer: Chatsworth
    Manufacturer #: 12717-719
    SKU: 96092548
    $190.68
    Checking Pricing
         
    Color:Black
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12717-719
    • Color Black
    • Type Keyboard Tray
    • Width (Inches) 19 in.
    • Country of Origin US - USA
    Product Overview:
    Black flush mounted keyboard tray is for 19 inch wide rack.
    Flush-Mount Keyboard Tray:
    • Extends 8 inches giving full access to keyboard
    • Holds up to 16.1 inch wide keyboard
    • Retracts when not in use
    • Made of strong, lightweight aluminum