Hubbell Wiring Device - Kellems PT7FSDBLA Black Flush Aluminum Poke-Through | Graybar Store
Hubbell Wiring Device - Kellems - Black Flush Aluminum Poke-Through - PT7FSDBLA
+ / - Hover over image to Zoom
Other Views

    Black Flush Aluminum Poke-Through

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PT7FSDBLA
    SKU: 22039411
    $388.71
    Checking Pricing
         
    Color:Black
    Conduit Entry (Inches):3/4 in.
    Core Size (Inches):3 in.
    Fire Rating (Hours):1 hr.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PT7FSDBLA
    • Color Black
    • Conduit Entry (Inches) 3/4 in.
    • Core Size (Inches) 3 in.
    • Fire Rating (Hours) 1 hr.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black flush duplex fire-rated poke-through assembly with (7) 3/4 in. conduit entries, 3 in. core and 1 hour fire rating.
    • Carpet flange cover mounting
    • For (1) standard duplex receptacle
    • PT7FSD through-floor fitting
    • Non-metallic flip lid cover with (2) 1/2 in. diameter low voltage feed through holes