Chatsworth 11961-712 Black Fixed Wall-Mount Equipment Rack, 21 RU x 30 Inch D | Graybar Store
Chatsworth - Black Fixed Wall-Mount Equipment Rack, 21 RU x 30 Inch D - 11961-712
+ / - Hover over image to Zoom
Other Views

    Black Fixed Wall-Mount Equipment Rack, 21 RU x 30 Inch D

    Manufacturer: Chatsworth
    Manufacturer #: 11961-712
    SKU: 99859162
    $293.38
    Checking Pricing
         
    Rack Units:21
    Height (Inches):41.4 in.
    Width (Inches):19 in.
    Depth (Inches):12 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11961-712
    • Color Black
    • Rack Units 21
    • Depth (Inches) 12 in.
    • Height (Inches) 41.4 in.
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black fixed wall-mount equipment rack is 21 RU, 19 W x 41.4 H x 12 inch D.