Chatsworth 11961-718 Black Fixed Wall-Mount Equipment Rack, 21 RU x 19 Inch W | Graybar Store
Chatsworth - Black Fixed Wall-Mount Equipment Rack, 21 RU x 19 Inch W - 11961-718
+ / - Hover over image to Zoom
Other Views

    Black Fixed Wall-Mount Equipment Rack, 21 RU x 19 Inch W

    Manufacturer: Chatsworth
    Manufacturer #: 11961-718
    SKU: 99859163
    $305.06
    Checking Pricing
         
    Rack Units:21
    Height (Inches):41.4 in.
    Width (Inches):19 in.
    Depth (Inches):18 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11961-718
    • Color Black
    • Rack Units 21
    • Depth (Inches) 18 in.
    • Height (Inches) 41.4 in.
    • Width (Inches) 19 in.
    • Country of Origin US - USA
    Product Overview:
    Black fixed 19 inch wide wall-mount equipment rack is for 21 RU.
    Fixed wall-mount equipment rack supports single-sided and double sided shelves. Rack supports 200 pounds of equipment when securely mounted to wall or backboard using all eight mounting holes.