Hubbell Wiring Device - Kellems FF2BK Black Fire-Rated Poke-Through, Large Capacity Furniture Feed Cover | Graybar Store
Hubbell Wiring Device - Kellems - Black Fire-Rated Poke-Through, Large Capacity Furniture Feed Cover - FF2BK
+ / - Hover over image to Zoom
Other Views

    Black Fire-Rated Poke-Through, Large Capacity Furniture Feed Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: FF2BK
    SKU: 99705599
    $172.27
    Checking Pricing
         
    Color:Black
    Opening:3 in. Cored Hole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # FF2BK
    • Color Black
    • Opening 3 in. Cored Hole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black 8 in. diameter fire-rated furniture feed cover with 3 in. cored center for use on poke-throughs.
    • Wiring capacity: (voice/data only)Up to 36 low voltage cables at 0.21 in. diameter
    • For use in 1, 1-1/2, 2, 3 or 4 hour rated unprotected reinforced concrete
    • UL Listed, CSA Certified