Chatsworth 11754-719 Bracket, Wall Mount, Flush, Extra-Capacity, Black | Graybar Store
Chatsworth - Bracket, Wall Mount, Flush, Extra-Capacity, Black - 11754-719
+ / - Hover over image to Zoom
Other Views

    Bracket, Wall Mount, Flush, Extra-Capacity, Black

    Manufacturer: Chatsworth
    Manufacturer #: 11754-719
    SKU: 22109115
    $137.70
    Checking Pricing
         
    Rack Units:6
    Width (Inches):19 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11754-719
    • Color Black
    • Mounting Style Flush or Wall Mount
    • Type Extra Capacity
    • Rack Units 6
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black extra-capacity flush mounted wall bracket mounts up to 6 units.
    Extra-capacity wall bracket is made of strong, lightweight aluminum and supports 150 pounds.