Chatsworth 50110-703 Black ExpandaRack, 19 inch W x 7 feet H | Graybar Store
Chatsworth - Black ExpandaRack, 19 inch W x 7 feet H - 50110-703
+ / - Hover over image to Zoom
Other Views

    Black ExpandaRack, 19 inch W x 7 feet H

    Manufacturer: Chatsworth
    Manufacturer #: 50110-703
    SKU: 22003253
    $394.34
    Checking Pricing
         
    Width (Inches):19 in.
    Color:Black
    Height (Inches):84 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 50110-703
    • Color Black
    • Height (Inches) 84 in.
    • Width (Inches) 19 in.
    Product Overview:
    Black ExpandaRack is 7 feet H x 19 W x 29 inch D, 45 RU.