Chatsworth 35497-761 Black Evolution® Solid Mid Panel, 84 H x 12 inch W | Graybar Store
Chatsworth - Black Evolution® Solid Mid Panel, 84 H x 12 inch W - 35497-761
+ / - Hover over image to Zoom
Other Views

    Black Evolution® Solid Mid Panel, 84 H x 12 inch W

    Manufacturer: Chatsworth
    Manufacturer #: 35497-761
    SKU: 25213035
    $612.47
    Checking Pricing
         
    Color:Black
    Height (Inches):84 in.
    Width (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 35497-761
    • Color Black
    • Type Solid Mid Panel
    • Height (Inches) 84 in.
    • Width (Inches) 12 in.
    • Country of Origin US - USA
    Product Overview:
    Black Evolution® solid mid panel is 7 feet H x 12 inch W.
    Evolution® Solid Mid Panel:
    • Easy installation
    • Attaches to the back of the movable mid-section into the manager
    • Will not block attachment of additional movable mid-sections or other cable management accessories
    • Mounting hardware is included