Leviton 515PR Black EPTR Rubber Straight Blade Plug, Residential Grade | Graybar Store
Leviton - Black EPTR Rubber Straight Blade Plug, Residential Grade - 515PR
+ / - Hover over image to Zoom
Other Views

    Black EPTR Rubber Straight Blade Plug, Residential Grade

    Manufacturer: Leviton
    Manufacturer #: 515PR
    SKU: 96002403
    $8.31
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 3-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 515PR
    • Color Black
    • Amperage 15A
    • Materials EPTR Rubber
    • NEMA Rating NEMA 5-15P
    • Plug Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black EPTR rubber 15A 125V 2P3W NEMA 5 15P straight blade plug for 0.245 to 0.700 in. dia. cord.
    Leviton offers a large selection of 15, 20, 30 and 50 Amp Straight Blade Plugs and Connectors, available in a wide variety of features. These rugged performers are mositure, chemical and abuse-resistant. They're ideal for indoor and outdoor use. These EPTR rubber-backed plugs and connectors stand up to rough use, protecting against dirt and moisture. The deep-slotted, backed-out terminal screws draw backwire clamps securely over stripped leads for maximum conductivity.