Valcom SBS-400 Black Dynamic Desk Paging Microphone | Graybar Store
Valcom - Black Dynamic Desk Paging Microphone - SBS-400
+ / - Hover over image to Zoom
Other Views

    Black Dynamic Desk Paging Microphone

    Manufacturer: Valcom
    Manufacturer #: SBS-400
    SKU: 88060948
    $138.71
    Checking Pricing
         
    Dimensions:4.375 in. W x 5.875 in. D x 9.375 in. H
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # SBS-400
    • Color Black
    • Dimensions 4.375 in. W x 5.875 in. D x 9.375 in. H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Desk Paging microphone, 4.375 in. W x 5.875 in D x 9.375 in H with push to talk bar with lock.