CommScope Systimax 760089342 Cable Management Kit, Vertical, Double-Sided, Black, 84 H x 6 in. W | Graybar Store
CommScope Systimax - Cable Management Kit, Vertical, Double-Sided, Black, 84 H x 6 in. W - 760089342
+ / - Hover over image to Zoom
Other Views

    Cable Management Kit, Vertical, Double-Sided, Black, 84 H x 6 in. W

    Manufacturer: CommScope Systimax
    Manufacturer #: 760089342
    SKU: 25202606
    $711.76
    Checking Pricing
         
    Width (Inches):6 in.
    Color:Black
    Height (Inches):84 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760089342
    • Color Black
    • Mounting Style Vertical Mount
    • Type Double-Sided
    • Height (Inches) 84 in.
    • Width (Inches) 6 in.
    • Country of Origin US - USA
    Product Overview:
    Black double-sided vertical cable management kit is 6 inch W x 7 feet H. Manufacturer Alternate Part Number VCM-DS-84-6B.