CommScope - Black Double-Sided Vertical Cable Management Kit, 12 x 84 - 760089375
+ / - Hover over image to Zoom
Other Views

Black Double-Sided Vertical Cable Management Kit, 12 x 84

Manufacturer: CommScope
Manufacturer #: 760089375
SKU: 25202618
$1,112.13
Checking Pricing
     
Width (Inches):12 in.
Color:Black
Height (Inches):84 in.
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer CommScope
  • Manufacturer # 760089375
  • Color Black
  • Type Vertical Cable Management Kit
  • Height (Inches) 84 in.
  • Width (Inches) 12 in.
Product Overview:
Black double-sided vertical cable management kit is 12 inch W x 7 feet H. Manufacturer Alternate Part Number VCM-DS-84-12B.