CommScope Systimax 760089367 Black Double-Sided Vertical Cable Management Kit, 10 x 84 | Graybar Store
CommScope Systimax - Black Double-Sided Vertical Cable Management Kit, 10 x 84 - 760089367
+ / - Hover over image to Zoom
Other Views

    Black Double-Sided Vertical Cable Management Kit, 10 x 84

    Manufacturer: CommScope Systimax
    Manufacturer #: 760089367
    SKU: 25202662
    $1,012.94
    Checking Pricing
         
    Width (Inches):10 in.
    Color:Black
    Height (Inches):84 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760089367
    • Color Black
    • Type Vertical Cable Management Kit
    • Height (Inches) 84 in.
    • Width (Inches) 10 in.
    Product Overview:
    Black double-sided vertical cable management kit is 10 inch W x 7 feet H. Manufacturer Alternate Part Number VCM-DS-84-10B.