Chatsworth 11231-719 Black Double Sided Vented Shelf for 19-Inch Rack | Graybar Store
Chatsworth - Black Double Sided Vented Shelf for 19-Inch Rack - 11231-719
+ / - Hover over image to Zoom
Other Views

    Black Double Sided Vented Shelf for 19-Inch Rack

    Manufacturer: Chatsworth
    Manufacturer #: 11231-719
    SKU: 96044447
    $215.77
    Checking Pricing
         
    Width (Inches):19 in.
    Rack Units:4
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11231-719
    • Color Black
    • Type Double Sided Vented Shelf
    • Rack Units 4
    • Width (Inches) 19 in.
    • Country of Origin US - USA
    Product Overview:
    Black double-sided vented shelf for 19 inch wide rack.
    Double sided vented shelf holds equipment up to 17.75 inch wide and 21.5 inch deep. Shelf is made of strong, lightweight aluminum and supports up to 100 pounds.