Chatsworth 40108-719 Black Double-Sided Shelf For 19-Inch Rack | Graybar Store
Chatsworth - Black Double-Sided Shelf For 19-Inch Rack - 40108-719
+ / - Hover over image to Zoom
Other Views

    Black Double-Sided Shelf For 19-Inch Rack

    Manufacturer: Chatsworth
    Manufacturer #: 40108-719
    SKU: 95018193
    $132.00
    Checking Pricing
         
    Width (Inches):19 in.
    Depth (Inches):21.5 in.
    Rack Units:4
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40108-719
    • Color Black
    • Type Double-Sided Shelf For 19-Inch Rack
    • Rack Units 4
    • Depth (Inches) 21.5 in.
    • Width (Inches) 19 in.
    • Country of Origin US - USA
    Product Overview:
    Black double-sided shelf for 19 inch W rack with 3 inch D channel, 4 RU.