Chatsworth Products Inc. - MCS Cable Manager, Vertical, Double-Sided, Black, 6 in. W - 30095-703
+ / - Hover over image to Zoom
Other Views

MCS Cable Manager, Vertical, Double-Sided, Black, 6 in. W

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 30095-703
SKU: 99834661
$832.83
Checking Pricing
     
Depth (Inches):16.15
Width (Inches):6 in.
Height (Inches):84 in.
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 30095-703
  • Color Black
  • Application Patch Cords
  • Mounting Style Vertical
  • Type Double-Sided
  • Brand MCS
  • Depth (Inches) 16.15
  • Height (Inches) 84 in.
  • Width (Inches) 6 in.
  • Includes Cover with Handle; Reversible Aluminum SwitchGate Door
Product Overview:
Master cabling section is 7 feet H x 6 W x 16.15 inch D. Black MCS cabling section is double-sided.