Chatsworth 30096-703 MCS Cable Manager, Vertical, Double-Sided, Black, 84 H x 10 in. W | Graybar Store
Chatsworth - MCS Cable Manager, Vertical, Double-Sided, Black, 84 H x 10 in. W - 30096-703
+ / - Hover over image to Zoom
Other Views

    MCS Cable Manager, Vertical, Double-Sided, Black, 84 H x 10 in. W

    Manufacturer: Chatsworth
    Manufacturer #: 30096-703
    SKU: 99834670
    $871.79
    Checking Pricing
         
    Depth (Inches):16.15 in.
    No. of Sides:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 30096-703
    • Application Patch Cords
    • Mounting Style Vertical Mount
    • Type Double-Sided
    • Brand MCS
    • Depth (Inches) 16.15 in.
    • Materials Aluminum
    • Includes Cover with Handle and Reversible Aluminum SwitchGate Door
    • No. of Sides 2
    • Country of Origin US - USA
    Product Overview:
    Master cabling section is 7 feet H x 10 W x 16.15 inch D. Black MCS cabling section is double-sided.
    Cabling section includes (4) cable distribution spools.