Chatsworth Products Inc. - Black Double-Sided MCS-EFX Master Cabling Section with Extended Fingers, 7 feet H x 6 inch W - 40095-703
+ / - Hover over image to Zoom
Other Views

Black Double-Sided MCS-EFX Master Cabling Section with Extended Fingers, 7 feet H x 6 inch W

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 40095-703
SKU: 25056957
Checking Pricing
     
Width (Inches):6
Height (Inches):84
Color:Black
Depth (Inches):21.23
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 40095-703
  • Color Black
  • Type Double-Sided Cable Manager
  • Depth (Inches) 21.23
  • Height (Inches) 84
  • Width (Inches) 6
Product Overview:
Black MCS-EFX master cable manager with extender fingers is 7 feet H x 6 W x 21.23 inch D.
Double-Sided MCS-EFX Master Cabling Section with Extended Fingers:
  • Manufactured from strong, lightweight aluminum and plenum-rated composite
  • Cable opening accommodate 48 patch cords
  • Cable openings have rounded edges to protect cable and will not deform or break
  • Cable openings align with rack-mount unit space on rack
  • Door hinges open on the right or left
  • Flame-retardant plastic cable guides
  • For use with standard racks, universal racks or QuadraRacks
  • Mounting hardware included
  • Doors included