Chatsworth 40097-703 Black Double-Sided MCS-EFX Master Cabling Section with Extended Fingers, 7 feet H x 12 inch W | Graybar Store
Chatsworth - Black Double-Sided MCS-EFX Master Cabling Section with Extended Fingers, 7 feet H x 12 inch W - 40097-703
+ / - Hover over image to Zoom
Other Views

    Black Double-Sided MCS-EFX Master Cabling Section with Extended Fingers, 7 feet H x 12 inch W

    Manufacturer: Chatsworth
    Manufacturer #: 40097-703
    SKU: 25013726
    $1,263.03
    Checking Pricing
         
    Width (Inches):12 in.
    Height (Inches):84 in.
    Color:Black
    Depth (Inches):21.23
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40097-703
    • Color Black
    • Application Horizontal Cross-Connect; Intermediate Cross-Connect; Large Enterprise Facilities; Main Cross-Connect; Voice and Network Switching Equipment
    • Mounting Style Vertical
    • Type Double-Sided Cable Manager
    • Depth (Inches) 21.23
    • Height (Inches) 84 in.
    • Width (Inches) 12 in.
    • Includes Cover with Handle; Reversible Aluminum SwitchGate Door
    Product Overview:
    Black MCS-EFX master cable manager with extender fingers is 7 feet H x 612W x 21.23 inch D.
    Double-Sided MCS-EFX Master Cabling Section with Extended Fingers:
    • Manufactured from strong, lightweight aluminum and plenum-rated composite
    • Cable opening accommodate 48 patch cords
    • Cable openings have rounded edges to protect cable and will not deform or break
    • Cable openings align with rack-mount unit space on rack
    • Door hinges open on the right or left
    • Flame-retardant plastic cable guides
    • For use with standard racks, universal racks or QuadraRacks
    • Mounting hardware included
    • Doors included