Bogen MBS1000A Black, Desktop Cardioid Paging Microphone | Graybar Store
Bogen - Black, Desktop Cardioid Paging Microphone - MBS1000A
+ / - Hover over image to Zoom
Other Views

    Black, Desktop Cardioid Paging Microphone

    Manufacturer: Bogen
    Manufacturer #: MBS1000A
    SKU: 89084658
    $167.46
    Checking Pricing
         
    Dimensions:5.9 x 4.4 x 9.4 inches
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # MBS1000A
    • Color Black
    • Dimensions 5.9 x 4.4 x 9.4 inches
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Desktop paging microphone, frequency response range of 45 Hz - 15 kHz.