Chatsworth 13496-760 Black Cube-iT Wall-Mounted Floor-Supported Cabinet | Graybar Store
Chatsworth - Black Cube-iT Wall-Mounted Floor-Supported Cabinet - 13496-760
+ / - Hover over image to Zoom
Other Views

    Black Cube-iT Wall-Mounted Floor-Supported Cabinet

    Manufacturer: Chatsworth
    Manufacturer #: 13496-760
    SKU: 25027384
    $1,409.18
    Checking Pricing
         
    Height (Inches):60 in.
    Width (Inches):27.3 in.
    Rack Units:33
    Door Style:Tinted
    Depth (Inches):30 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13496-760
    • Type Wall Mounted Floor Supported Cabinet
    • Rack Units 33
    • Brand CUBE-iT PLUS
    • Depth (Inches) 30 in.
    • Door Style Tinted
    • Height (Inches) 60 in.
    • Width (Inches) 27.3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cube-iT wall-mounted floor-supported cabinet is 60 H x 30 D x 27.3 inch W. Cabinet has tinted doors.
    Cube-iT Wall-Mounted Floor-Supported Cabinet:
    • Attaches to wall with included installation hardware
    • Supported by a wheeled base that adds 6 inches to height
    • Swing out cabinet body enables easy access to the rear of installed equipment
    • Rear panel is pre-punched with 1/2-, 3/4-, 2-1/2- and 3-inch knockouts
    • Has interior cable tie points and attachment points for accessory rack-mount brackets
    • Body includes one pair of adjustable depth 19 inch EIA threaded equipment mounting rails
    • Cabinet body has vents that can accept accessory fans
    • Front door has rounded edges and corners
    • Front door and rear panel lock to provide equipment security
    • For indoor use only in environmentally controlled areas
    • Supports 1000 pounds of equipment