Salisbury by Honeywell - Black Class 00 Electrical Glove Kit - GK0011B/9
+ / - Hover over image to Zoom
Other Views

Black Class 00 Electrical Glove Kit

Manufacturer: Salisbury by Honeywell
Manufacturer #: GK0011B/9
SKU: 25401715
Checking Pricing
     
Glove Material Type:Rubber
Size:9
Color:Black
Glove Type:Low Volt 500 Class 00
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Salisbury by Honeywell
  • Manufacturer # GK0011B/9
  • Color Black
  • Size 9
  • Application Hand Shock Protection
  • Glove Material Type Rubber
  • Glove Type Low Volt 500 Class 00
Product Overview:
Low volt 500 vac class 00 black 11 inch rubber straight insulating glove kit, Size 9.
Kit Includes gloves, leather protectors and canvas glove bag.