Salisbury by Honeywell - Black Class 0 Electrical Glove Kit - GK011B/10
+ / - Hover over image to Zoom
Other Views

Black Class 0 Electrical Glove Kit

Manufacturer: Salisbury by Honeywell
Manufacturer #: GK011B/10
SKU: 25401516
Checking Pricing
     
Glove Material Type:Rubber
Size:10
Color:Black
Glove Type:Low Volt 500 Class 0
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Salisbury by Honeywell
  • Manufacturer # GK011B/10
  • Color Black
  • Size 10
  • Application Lineman
  • Glove Material Type Rubber
  • Glove Type Low Volt 500 Class 0
Product Overview:
Low volt 500 vac class 0 black 11 inch rubber straight insulating glove kit, Size 10.
Kit Includes gloves, leather protectors and canvas glove bag.