Chatsworth 40098-703 CCS-EFX Combination Cable Manager, with Extended Fingers, Black, 84 H x 6 W x 14.94 in. D | Graybar Store
Chatsworth - CCS-EFX Combination Cable Manager, with Extended Fingers, Black, 84 H x 6 W x 14.94 in. D - 40098-703
+ / - Hover over image to Zoom
Other Views

    CCS-EFX Combination Cable Manager, with Extended Fingers, Black, 84 H x 6 W x 14.94 in. D

    Manufacturer: Chatsworth
    Manufacturer #: 40098-703
    SKU: 25082911
    $681.31
    Checking Pricing
         
    Depth (Inches):14.94 in.
    No. of Sides:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40098-703
    • Application Angled-Face Copper Patch Panels, Horizontal, Intermediate, Main Cross-Connect, Small to Medium Size Facilities and Voice, Network Switching Equipment
    • Mounting Style Vertical Mount
    • Type Combination
    • Depth (Inches) 14.94 in.
    • Materials Aluminum
    • Includes Doors, Installation Hardware and Mounting Hardware
    • No. of Sides 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black CCS-EFX combination cabling section with extended fingers is 7 feet H x 6 W x 14.94 inch D.
    CCS-EFX Combination Cabling Section with Extended Fingers:
    • Manufactured from strong, lightweight aluminum and plenum-rated composite
    • Cable opening accommodate 48 patch cords
    • Cable openings have rounded edges to protect cable and will not deform or break
    • Cable openings align with rack-mount unit space on rack
    • Door hinges open on the right or left
    • Open cabling section on the rear allows large premise cable bundles to exit the manager into the rack mount space
    • Spin closure latches secure cable
    • For use with 3 inch deep standard racks, universal racks or QuadraRacks
    • Mounting hardware included
    • Doors included