Chatsworth 30165-703 CCS Cable Manager, Vertical, 6 in. Deep, Black, 6 in. W | Graybar Store
Chatsworth - CCS Cable Manager, Vertical, 6 in. Deep, Black, 6 in. W - 30165-703
+ / - Hover over image to Zoom
Other Views

    CCS Cable Manager, Vertical, 6 in. Deep, Black, 6 in. W

    Manufacturer: Chatsworth
    Manufacturer #: 30165-703
    SKU: 22070816
    $586.00
    Checking Pricing
         
    Depth (Inches):14.61 in.
    No. of Sides:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 30165-703
    • Application MCS Master Cabling Section; VCS Vertical Cabling Section Design
    • Mounting Style Vertical Mount
    • Type 6 in. Deep
    • Brand CCS
    • Depth (Inches) 14.61 in.
    • Materials Aluminum
    • Includes Doors and Mounting Hardware
    • No. of Sides 2
    • Country of Origin US - USA
    Product Overview:
    Black CCS combination cabling section for 6D in. rack channel is 7 feet H x 6 W x 14.61 inch D.