Chatsworth Products Inc. - CCS Cable Manager, Vertical, 3 in. Deep, Black, 6 in. W - 30162-703
+ / - Hover over image to Zoom
Other Views

CCS Cable Manager, Vertical, 3 in. Deep, Black, 6 in. W

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 30162-703
SKU: 22024859
$532.85
Checking Pricing
     
Width (Inches):6 in.
Depth (Inches):12.24
Height (Inches):84 in.
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 30162-703
  • Color Black
  • Application Patch Cords
  • Mounting Style Vertical
  • Type 3 Inch Deep
  • Brand CCS
  • Depth (Inches) 12.24
  • Height (Inches) 84 in.
  • Width (Inches) 6 in.
  • Includes Doors; Mounting Hardware
Product Overview:
Combination cabling section is 6 W x 12.24 inch D x 7 feet H. Black CCS combination cabling section is used for 3 inch deep rack channel.