Chatsworth 30161-703 CCS Cable Manager, Vertical, 3 in. Deep, Black, 84 H x 3.65 in. W | Graybar Store
Chatsworth - CCS Cable Manager, Vertical, 3 in. Deep, Black, 84 H x 3.65 in. W - 30161-703
+ / - Hover over image to Zoom
Other Views

    CCS Cable Manager, Vertical, 3 in. Deep, Black, 84 H x 3.65 in. W

    Manufacturer: Chatsworth
    Manufacturer #: 30161-703
    SKU: 22024861
    $479.06
    Checking Pricing
         
    Depth (Inches):12.24 in.
    No. of Sides:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 30161-703
    • Application Patch Cords
    • Mounting Style Vertical Mount
    • Type 3 in. Deep
    • Brand CCS
    • Depth (Inches) 12.24 in.
    • Materials Aluminum
    • Includes Doors and Mounting Hardware
    • No. of Sides 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Combination cabling section is 3.65 W x 12.24 inch D x 7 feet H. Black CCS combination cabling section is used for 3 inch deep rack channel.