Chatsworth Products Inc. 15205-701 Black Cable Runway Mounting Bracket | Graybar Store
Chatsworth Products Inc. - Black Cable Runway Mounting Bracket - 15205-701
+ / - Hover over image to Zoom
Other Views

    Black Cable Runway Mounting Bracket

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 15205-701
    SKU: 25093436
    $54.17
    Checking Pricing
         
    Color:Black
    Width (Inches):3.3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 15205-701
    • Color Black
    • Width (Inches) 3.3 in.
    Product Overview:
    Black cable runway mounting bracket attaches runway to Adjustable QuadraRack or ServerRack.
    Cable Runway Mounting Bracket:
    • Aligns with the front, rear or side of the rack
    • Supports 6 to 24 inch wide cable runway
    • Includes mounting hardware
    • Height 1 inch
    • Width 3.3 inch
    • Length 24.4 inch