Cablofil (Legrand) CABLEXIT100BL Black Cable Patch Exit | Graybar Store
Cablofil (Legrand) - Black Cable Patch Exit - CABLEXIT100BL
+ / - Hover over image to Zoom
Other Views

    Black Cable Patch Exit

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CABLEXIT100BL
    SKU: 22058970
    $11.66
    Checking Pricing
         
    Size:4 in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CABLEXIT100BL
    • Color Black
    • Size 4 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel cable path exit with black finish. Cablofil Cable patch exit features black finish and measures 6.700 Inch x 3.540 Inch x 0.500 Inch.