Panduit CNBRFK Black Cable Management Finger Kit | Graybar Store
Panduit - Black Cable Management Finger Kit - CNBRFK
+ / - Hover over image to Zoom
Other Views

    Black Cable Management Finger Kit

    Manufacturer: Panduit
    Manufacturer #: CNBRFK
    SKU: 25107344
    $329.35
    Checking Pricing
         
    Width (Inches):6.63 in.
    Height (Inches):15.7 in.
    Color:Black
    Depth (Inches):1.05
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CNBRFK
    • Color Black
    • Depth (Inches) 1.05
    • Height (Inches) 15.7 in.
    • Width (Inches) 6.63 in.
    Product Overview:
    Cable management kit is 15.7 H x 6.63 W x 1.05 inch D, 9 RU.