Chatsworth Products Inc. - Black Cable Distribution Spool - 15008-001
+ / - Hover over image to Zoom
Other Views

Black Cable Distribution Spool

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 15008-001
SKU: 99968824
Checking Pricing
     
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 15008-001
  • Color Black
  • Type Cable Distribution Spool
Product Overview:
Black cable distribution spools provide slack management and strain relief.
Cable Distribution Spool:
  • Attaches to fixed adapter panels on the back of single-sided vertical cable managers
  • Attaches to the movable mid-sections inside the double-sided vertical cable managers
  • Material high-impact, flame retardant black plastic
  • Each kit includes (4) spools and mounting hardware
  • Diameter 2.75 inch
  • Length 5.9 inch