Viking Electronics VE-5X10-PNL Surface Mount Box with Panel | Graybar Store
Viking Electronics - Surface Mount Box with Panel - VE-5X10-PNL
+ / - Hover over image to Zoom
Other Views

    Surface Mount Box with Panel

    Manufacturer: Viking Electronics
    Manufacturer #: VE-5X10-PNL
    SKU: 25090658
    $133.46
    Checking Pricing
         
    Color:Black
    No. of Gangs:1-Gang
    Depth:10.14 in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # VE-5X10-PNL
    • Color Black
    • Depth 10.14 in
    • No. of Gangs 1-Gang
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    VIKING® Black Box, Black, No. of Gangs: 1, Steel, Depth: 10.14 in